This item is Discontinued.

Schneider Electric Plug-In Relay, 120VAC Coil Volts, Octal, 11 Pin, 3PDT 750XCXC-120A

Plug-In Relay, 120VAC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)

  • Mfr # 750XCXC-120A
  • Zoro # G1210727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXC-120A
Zoro #
G1210727
UPC #
606480279379
Country of Origin
Unknown

Dimensions

Body Height - Relay
2.10 in
Body Width - Relay
1.40 in
Body Depth - Relay
1.40 in

Details

Item
Plug-In Relay
Coil Volts
120V AC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Standards
UL Listed, CSA Certified, CE Marked
Base Type
Octal
Socket
Mfr. No. 70-465-1, 70-750E11-1, 70-750EL11-1
Contact Form
3PDT
Socket Code
B
Contact Rating
16A @ 277VAC/28VDC
HP @ 120V
1/3
HP @ 240V
1/2
Push To Test
No
Status Indicator
Mechanical Flag
Pins
11
Response Time
20 msec
Weight
0.2

Description

Plug-In Relay, Contact Form 3PDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.