Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # WSFI0-801500-100P

  • Zoro # G1213816


product price:  $3.49
/pk 100, $0.03/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSFI0-801500-100P
Zoro #
G1213816
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
5/16 in
Head Dia.
0.313 in
Head Width
0.313 in
Overall Length
1 1/2 in
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Minimum Thread Length
1 in
Maximum Drill Bit Size
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ANSI B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ANSI B18.6.1
Type
Wood Screw
Thread Type
Coarse
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
11
Point Type
A

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.313 in, Drive Size Not Applicable, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 in, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, System of Measurement Inch, Head Type Flat, Point Type A, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.