Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W4 Dry Cleanroom Wipes (33390), Double Bag, White, 9" x 9" Disposable, 100 Wipes/Pack, PK5

  • Mfr # 33390

  • Zoro # G1214561


product price: $95.25
/pk 5, $19.05/ea
Free Shipping & Returns

Key Features

Material
Meltblown
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33390
Zoro #
G1214561
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Length
9"
Width
9"
Size
9"
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Meltblown
Color
White
Container Type
Soft Pack
Number of Sheets
100
Lint Level
Low Lint
Series
W4
Fragrance
Unscented
Containers per UOM
5
Standards
ISO Class 4
Wipes per Container
100
Application
Clean Rooms and Food Processing
Formula
Dry
Features
Acid-, base- and solvent-resistant with straight, clean knife-cut edges, Each white wiper measures 9 in x 9 in, Kimtech Pure W4 Wipers are made with a 100% polypropylene base sheet, which is low lint for environments where in lint free in standards are important, These disposable wipers are recommended for ISO Class 4 and higher clean rooms
Minimum Cleanroom Standards
ISO 4 (Class 10)
Wipe Type
Cleanroom Wipe

Description

100 wipes / pack, 5 packs / case, 500 wipes / case.

Kimtech Dry Cleanroom Wipes are ideal for low lint for environments where standards are important.These disposable wipers are recommended for ISO Class 4 and higher clean rooms and come in double bagged packaging. Acid-, base- and solvent-resistant with straight, clean knife-cut edges to reduce lint. Ideal for use in high-tech, biotechnology, pharmaceutical and medical device industries.Kimtech Pure W4 Critical Task Dry Wipers have a 100% polypropylene construction and are thermally bonded with no glues or binders. They are acid-, base- and solvent-resistant and feature straight, clean knife-cut edges to minimize lint. The wipers are double bagged with a case liner and are specifically designed for ISO Class 4 and higher cleanrooms.

These wipers are ideal for use in the pharmaceutical, high tech, biotechnology and medical device industries. Additionally, the polypropylene used in the manufacture of Kimtech Pure W4 Dry Wipers meets the requirements set forth by the FDA for Olefin polymers (21 CFR 177.1520) used for food packaging/contact. Please note, the FDA does not regulate wipers as food packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.