Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size

  • Mfr # 007129

  • Zoro # G1215112


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Operation Type
Pilot Operated
Flow Range
8.0 to 43.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007129
Zoro #
G1215112
UPC #
190735131107
Country of Origin
Mexico

Dimensions

Overall Length
2 3/4 in
Overall Height
3 1/2 in
Orifice Diameter
5/8 in
Nominal Pipe Size
1/2 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Operation Type
Pilot Operated
Flow Range
8.0 to 43.8 gpm
Body Material
Brass
For Use With
Dayton Solenoid Coils
Item
Solenoid Valve Less Coil
Airflow
79.2 to 292 scfm
Safe Working Water Pressure
300 psi
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Standards
UL Listed
Valve Positions
2-Position
Valve Ways
2-Way
Coefficient of Volume (Cv)
3.6
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Indoor, Outdoor
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Hot Water - Maximum
150 psi
Valve Body Style
Straight
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Light Oil - Maximum
150 psi
Compatible with Brand
Dayton
Operating Pressure Differential Water - Maximum
150 psi
Airflow - Maximum
292 scfm
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
150 psi
Thread Type
FPT
Inlet Connection Type
FPT
Outlet Connection Type
FPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential - Minimum
5 psi
Operating Pressure Differential - Maximum
150 psi
Product Type
Industrial Solenoid Valve

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Coefficient of Volume (Cv) 3.6, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.