Square Washer, Fits Bolt Size 1/2 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8954SS

  • Zoro # G1217343

CAD Available

product price:  $3.99
/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8954SS
Zoro #
G1217343
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.562 in
Square Width
2 in
Washer Length
2 in
Washer Width
2 in

Details

CAD Available
Yes
Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B83
Thickness Tolerance
+/-0.030 in
Application
Shimming & Construction
For Use With
Construction, Machinery
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
Tensile Strength
90,000 psi
Type
Square Washer
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Hardness
83 HRB
FDA Approved
Not FDA Approved
Washer Type
Standard

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.