Digital Multimeter Kit, CAT III 1000V, CAT IV 600V, Max AC/DC Amps 10A TRMS, Data Logging, Backlit

  • Mfr # Fluke 179/EDA2 Kit

  • Zoro # G1217727


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK-A Integrated DMM Temperature Probe, AC280 Suregrip(TM) Hook Clips, Installed 9V Battery, Soft Carrying Case, TL224 Suregrip(TM) Insulated Test Leads, TL910 Electronic Test Probes, TPAK ToolPak(TM) Magnetic Meter Hanger
Standards
CSA, EN61010-1 to 1000V CAT III, EN61010-1 to 600V CAT IV, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke 179/EDA2 Kit
Zoro #
G1217727
UPC #
095969560832
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Depth
7.3 in
Overall Height
1.7 in
Overall Width
3.5 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK-A Integrated DMM Temperature Probe, AC280 Suregrip(TM) Hook Clips, Installed 9V Battery, Soft Carrying Case, TL224 Suregrip(TM) Insulated Test Leads, TL910 Electronic Test Probes, TPAK ToolPak(TM) Magnetic Meter Hanger
Standards
CSA, EN61010-1 to 1000V CAT III, EN61010-1 to 600V CAT IV, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Safety Rating
CAT IV 600V
Auto Ranging
Yes
Series
FLUKE (R) Fluke-179/EDA2 Kit
Max. Ohms
50 megohm
Temp. Range
-40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C)
Max. DC Amps
10
Max. AC Amps
10
AC Response
TRMS
Display
Backlit LCD
Capacitance Range
100 pF to 9999 uF
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Multimeter Style
Full Size - General Features
Instrument Frequency Counter Range
2 Hz to 100 kHz
Peak Hold
Yes
Intrinsically Safe
No
Frequency Measurement Resolution
0.01 Hz
Current Leakage Testing
No
Weight
420 g
Batteries Included
Yes
Minimum AC Current Measurement
0 A
Basic AC Voltage Accuracy
+/-(1.0% + 3)
Thermal Imaging
No
Battery Chemistry
Alkaline
Battery Voltage
9V
Parameters Measured
AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Computer Interface Connection Type
None
DC Voltage Measurement Resolution
0.1 V
Maximum Capacitance Measurement
9,999 uF
Minimum AC Voltage Measurement
0 V
Minimum DC Voltage Measurement
0 V
Minimum Operating Temperature
14 Degrees F
Removable Screen
No
Maximum DC Voltage Measurement
1,000 V
Resistance Measurement Accuracy
+/-0.9%
Bluetooth Compatible
No
Dustproof
No
Minimum Storage Temperature
-22 Degrees F
Minimum Temperature Measurement
-40 Degrees F
AC Voltage Measurement Resolution
0.1 V
Maximum Frequency Measurement
100 kHz
Basic DC Current Accuracy
+/-(1.0% + 3)
Maximum Temperature Measurement
752 Degrees F
Minimum Frequency Measurement
2 Hz
Minimum DC Current Measurement
0 A
Software Included
No
Maximum Storage Temperature
140 Degrees F
Minimum Capacitance Measurement
100 pF
Minimum/Maximum Memory
Yes
AC Response Calculation
TRMS
Bar Graph Included
Yes
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Maximum DC Current Measurement
10 A
Battery Access
Yes
Waterproof
No
Basic AC Current Accuracy
+/-(1.5% + 3)
Maximum AC Voltage Measurement
1,000 V
Maximum Resistance Measurement
50 megaohm
Temperature Measurement Accuracy
+/-(1.0% + 10)
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Frequency Measurement Accuracy
+/-(0.1% + 1)
Maximum AC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent + 3), Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent + 3), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.