Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IOP3S32LWSC35M
Zoro #
G1218323
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9-1/2"
Height
1-3/16"
Width
1-11/16"
Details
Item
Electronic Ballast
Ballast Type
Normal Output
Input Watts
70 to 71
Ballast Family
Optanium(R) IOP
Number of F32T8 Lamps
3
Min. Starting Temp.
0 Degrees F
Number of F25T8 Lamps
3
Ballast Factor
0.71
Number of F32T8U Lamps
2 or 3
Number of F28T8 Lamps
3
Power Factor
Greater than 0.98
Amps AC
0.59 to 0.21
Total Harmonic Distortion
Less Than 10%
Number of F17T8 Lamps
3
Wiring Type
Series
Light Output
Low
Fixture Ballast Type
Normal Output
Description
Electronic Ballast, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.