Dust Cap, 3 In

  • Mfr # 3LX50

  • Zoro # G1219583


product price:  $21.29
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LX50
Zoro #
G1219583
UPC #
190735914014
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Overall Length
2-57/64"
Socket Inside Diameter
3 41/64 in
Coupling Size
3"
Socket"side Diameter
3-41/64"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Standards
A-A-59326D
Max. Pressure
125 psi
Gasket Material
Nitrile
Coupling Component
Socket
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Female
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler
Pipe Fitting Material
Aluminum
Type
DC
Material of Construction
Aluminum
Connection
Female Coupler

Description

Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 3 in, Female, Connection Type Female Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 41/64 in, Gasket Material Nitrile, Overall Length 2 57/64 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.