90 Degree Reducing Elbow 90 Degree Reducing Elbow, 3/4" x 1/2" Pipe, FNPT, Malleable Iron

  • Mfr # 5P445

  • Zoro # G1219741


product price:  $2.89
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P445
Zoro #
G1219741
UPC #
190735914021
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Reducing Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Side B Gender
Female
Color
Black
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14

Description

90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 3/4 in, Female, NPT, 14, 1/2 in, Female, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.