135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N27

  • Mfr # C08140

  • Zoro # G1219762


product price:  $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Drill Bit Size
#27
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08140
Zoro #
G1219762
UPC #
697334081401
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
6 in
Shank Dia.
3.66 mm
Flute Length
1 7/8 in
Depth:Dia. Ratio
10xD
Diameter
0.144
Shank Size
0.144
Shank Length
4 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0298 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1 7/8 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
NAS 907 Type J
Flute Type
Spiral
List Number
3722-6
Decimal Equivalent
0.1440
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3722-6
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #27, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 7/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.