#22 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68917
- Zoro # G623506542
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 12 pks for
$34.68
Key Features
Shank Type - Machining
Straight Shank
Overall Length
6 in
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68917
- Zoro #
- G623506542
- UPC #
- 697334689171
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2 in
- Drill Bit Size
- #22
Details
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.