Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # XS230BLPAL2

  • Zoro # G1222453


product price:  $56.39
/ea

Key Features

Style
Cylindrical, Inductive
Measurement Range
0 to 12 mm
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS230BLPAL2
Zoro #
G1222453
UPC #
785901613817
Country of Origin
Indonesia

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
41 mm
Overall Height
57 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Measurement Range
0 to 12 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
12 to 24V DC
Electrical Connection
Bare Wire
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
NO
Standards
CE, CSA, RoHS, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
60 Hz
IP Rating
IP67
Max. Current Load
100mA
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Operating Temp. Range
-13 Degrees to 158 Degrees F
Maximum Voltage Drop
<2 V closed)
Series
XS2
Body Type
fixed
Differential Travel
1...15% of Sr
Switching Capacity
<= 200 mA overload and short-circuit protection
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Response
0.2 ms
Storage Temp. Range
-40-85 °C
Application
general purpose
Supply Voltage Limits
10-36 V DC
Maximum Delay First Up
15 ms
Maximum Delay Recovery
1.4 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
300 Hz
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Body Finish
Nickel Plated
NEMA Enclosure Rating
4X
Load Current - Maximum
200 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 60 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.