Reducing Tee Reducing Tee, 3/4" x 3/4" x 1/4" Pipe, FNPT, Malleable Iron, Class 150
Mfr # 0310038609
Zoro # G1225095
product price:Â $11.49
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 3/4" x 1/4"
Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0310038609
Zoro #
G1225095
UPC #
069029134585
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4" x 3/4" x 1/4"
Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 3/4" x 1/4"
Fitting Side C Nominal Pipe Size
1/4 in
Description
Reducing Tee,Body Material Malleable Iron,Class 150,Pipe Size 3/4 In. x 3/4 In. x 1/4 In.,Connection Type FNPT x FNPT x FNPT,Max. Pressure 300 psi@150 Degrees F,Saturated Steam Pressure 150 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.