Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T12532-001

  • Zoro # G1228753


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12532-001
Zoro #
G1228753
UPC #
879978000967
Country of Origin
China

Dimensions

Height
4 5/16"
Width
5 23/32"
Depth
1 5/16 in
Display Size
12 sq in
Screen Width
4 in
Overall Depth
1 5/16 in
Overall Width
5 11/16 in
Overall Height
4 5/16 in
Digit Size
Easy Read
Screen Height
3 in

Details

Item
Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Aux-Setback
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
Key Pad Lockout
Yes
Features
A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings
Low Battery Indicator
YES
Batteries Included
Yes
Battery Backup
Yes
Footnotes
1, 2, 3, 6, 8
Display Type
Digital
Agency Compliance
ASHRAE 90.1-9, California Title 24
Programmable Fan
Yes
Dehumidification Control
No
WiFi Capability
No
Display Color
Blue
Temporary Program Override
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Terminal Designations
A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (AUX), Y1, Y2
Temporary Temperature Hold
Yes
Automatic Changeover
Yes
For Use With
SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRO
Fan Switching
Auto-On
Includes
Mounting Hardware
Remote Sensing Capability
Yes
Temp. Settings per Day
0, 2, 4
Humidification Control
No
Temperature Limiting
Yes
Filter Indicator
Yes
Mounting
Horizontal
Standards
RoHS Compliant
Control Type
Touch Screen
Type
Touch Screen Programmable Multi Stage, H/C or HP
Stages
3H/2C Conventional, 4H/2C Heat Pump
Occupancy Sensor
Includes Occupancy Sensor
Battery Type
(2) AA Batteries
Sensor Location
Remote
Number of Zones
4
Housing Color
White
Maximum Control Temperature
90 Degrees F
Number of Heating Stages - Conventional System
3
Temperature Differential
1 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
Temperature Control Range
50 Degrees to 90 Degrees F
Includes Batteries
Yes
Minimum Operating Humidity
25 %
Shape
Rectangle
Temperature Readout
Yes
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Minimum Control Temperature
50 Degrees F
Thermostat Type
Low Voltage
Occupancy Sensor Compatibility
2NCC2, 2NCC8
System/Fan Settings
Auto-Cool-Heat-Off/Auto-On
Fan Settings
Auto-On
Application
Heat and Cool
Frequency
50 Hz, 60 Hz
Differential Type
Fixed
Mounting Direction
Horizontal
Backlit Screen Color
Blue
Contact Rating
20 to 30V AC
Maximum Operating Temperature
120 Degrees F
Backlit Screen
Yes
Includes Positive Off
Yes
Millivolt Compatible
No
System Settings
Auto-Cool-Heat-Off
Temperature settings per day
0, 2, 4
Number of Heating Stages - Heat Pump System
4
External Power Source
Furnace
Filter Change Reminder
Yes
Operating Humidity Range
25% to 99% RH
Mounting Direction/Shape
Horizontal
Minimum Operating Temperature
0 Degrees F
Smart Connectivity
No Connectivity
Changeover Type
Automatic and Manual
Maximum Operating Humidity
99 %
Number of Cooling Stages - Conventional System
2
Operating Temperature Range
0 Degrees to 120 Degrees F
Programming Capability
5-1-1, 5-2, 7 Day
Temperature Scale
Fahrenheit/Celsius
Electrical Connection Type
Hardwired
Number of Cooling Stages - Heat Pump System
2

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 0, 2, 4, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (AUX), Y1, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Aux-Setback, Fan Switching Auto-On, Display Size 12 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.