Solenoid Air Control Valve, 3/4 In, 24VDC

  • Mfr # N3557904549

  • Zoro # G1228927


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N3557904549
Zoro #
G1228927
UPC #
094705013298
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Pipe Size
3/4 in
Pilot Port Size
1 in x 1 in NPT
Overall Length
4 in
Exhaust Port Connection Size
1 in
Pilot Port Connection Size
1 in
Inlet Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
Power Consumption
9 W
Coefficient of Volume
9.3
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Pressure Range
20 to 140 psi
NEMA Classification
NEMA 4
Ambient Temp. Range
0 Degrees to 125 Degrees F
Max. CFM - Valves
9.6 cfm
Shifting Technology
Slow
Operational Pressure Range
20 to 140 psi
Standards
CE Certified
Normally Open / Normally Closed
Normally Closed
Air Valve Type
3-Way, 2-Position
Number of Positions
Two-Position
Number of Ways
Three-Way
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
125 Degrees F
Number of Ports
3
Flow Rate - Maximum
240 cfm
Seal Material
Nitrile
Return Action
Spring Return
Duty Cycle
Continuous
Vacuum Rating
Not Vacuum Operable
Fail Position
Closed
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
4.4
Body Features
Single
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
0 Degrees F
Electrical Connection Type
Plug-In
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
140 psi
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
NEMA Rating
4
Pilot Type
Internal Pilot
Spool Material
Aluminum
Valve Type
Poppet
Operating Pressure - Minimum
20 psi
Valve Action
Normally Closed
Exhaust Port Connection Type
NPT
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/4 in, Max. CFM - Valves 9.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Inline, Pilot Port Size 1 in x 1 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.