
52" Natural Solid Wood Round Top Dining Table
Mfr # 721120
Zoro # G122909189
product price:Â $693.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
52 in
Length
52 in
Height
30 in
Tabletop Material
Solid Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
721120
Zoro #
G122909189
UPC #
-
Country of Origin
China
Dimensions
Width
52 in
Length
52 in
Height
30 in
Details
Item
Dining Tables
Shape
Round
Tabletop Material
Solid Wood
Tabletop Color
Natural
Frame Color
Natural
Frame Material
Solid Wood
Leg Type
Four Leg
Leg Color
Natural
Finish
Natural
Assembled/Unassembled
Unassembled
Style
Modern
Mirrored
No
Leaf Included
No
Top Wood Species
Oak
Weight Capacity
6 lb
Commercial Use
Yes
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Assembly Required
Partial Assembly Needed
Description
Enjoy making memories around this gorgeous 52-inch natural solid wood round top dining table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.