Gate Valve, 2 In., Bronze, Non-Rising Stem

  • Mfr # UP105 2

  • Zoro # G1230266


product price:  $198.55
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Handle Material
Malleable Iron
Valve Stem Type
Non-Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP105 2
Zoro #
G1230266
UPC #
697988624276
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
3-5/16"
Pipe Size - Valves
2"
Overall Length
3.31 in
Connection Size - Side 1
2 in
Handle Diameter
3.75 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Height
7.44 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Handle Material
Malleable Iron
Valve Stem Type
Non-Rising
Stem Material
Brass
Valve Max. Fluid Temp.
180 Degrees F
Top of Handle to Inlet Center
7-7/16"
Standards
MSS-SP-80, NSF 372
Handle Type
Wheel
Bonnet Style
Screw-In
Max. Cold Working Pressure - CWP
300 psi
Wedge Material
Bronze
Body Material - Valves
Lead-Free Bronze
Max. Water Pressure - CWP
300 psi
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
230
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
For Media
Water
Bonnet Material
Bronze
Wedge Style
Solid
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.