AlphaTec Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, 10, 1 PR

  • Mfr # 38-514

  • Zoro # G1230839


product price:  $55.99
/pr

Key Features

Color
Black
Size
10
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-514
Zoro #
G1230839
UPC #
-
Country of Origin
Germany

Dimensions

Size
10
Glove Size
10
Glove Length
14 in
Glove Thickness
14 mil
Length
14"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Glove Texture
Rough
Series
AlphaTec
Standards
ANSI/ASTM, EN388
Resists
Chemicals
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Application
Maintenance, Sampling, Production, Haz Mat, First Response, Unknown Exposure
Glove Texture Location
Palm and Fingers
Special Features
Superior Chemical Protection, Excellent Dexterity, Ergonomic Shape
Glove Coating Material
Butyl Polymer
Glove Coating Coverage
Full
Coating Material
Butyl Polymer
Glove Coating Finish
Rough
Glove Hand Style
Left and Right
Insulated
Not Insulated
ANSI/ISEA Abrasion Cycles
1,000
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Sterile/Non-Sterile
Non-Sterile
Electrostatic Properties
Anti-Static
Anti-Static
Anti-Static Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Unlined
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Contains Silicone
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - ABCIKMPST
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec 38-514
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Butyl, Palm and Fingers, 14 mil, 14 in, Cuff Beaded, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards ANSI, CE 0493, EN ISO 374-1:2016, Type A, EN 374 BIK, EN 388 100X, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.