Globe Valve, Class 200, 3/4 In.
Mfr # 570 3/4"
Zoro # G1231465
product price:Â $133.19
/ea
Free Shipping & Returns
Key Features
Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570 3/4"
Zoro #
G1231465
UPC #
697988606807
Country of Origin
United States
Dimensions
Pipe Size - Valves
3/4"
Inlet to Outlet Length - Valves
2 15/16 in
Inlet to Outlet Length
2-15/16"
Handle Diameter
2.75 in
Connection Size - Side 1
3/4 in
Overall Length
2.94 in
Connection Size - Side 2
3/4 in
Handle Height
5.19 in
Nominal Valve Size
3/4 in
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 2 15/16 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 200, Stem Material Bronze
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.