Solid Rubber Wheel, 10 in., 450 lb., Offset

  • Mfr # 1NWZ6

  • Zoro # G1232725


product price:  $29.29
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NWZ6
Zoro #
G1232725
UPC #
190735407356
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
10 in
Wheel Width
2 1/2 in
Tire Rim Dia.
5 5/16 in
Tire Thickness
2 3/4 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
10x2.5
Load Rating
450 lb
Wheel Bearings
Ball
For Use With
Lawn Mower and Equipment Tires
Non-Marking
No
Frame Finish
Plastic
Application
Lawn Mower and Equipment Tires
Hub Material
Plastic
Hub Color
Gray
Tread Color
Black
Wheel/Tread Material
Rubber
Hub Position
Offset
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Plastic
Load Capacity - Maximum
450 lb
Product Type
Solid Wheel

Description

Solid Wheel, 450 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.