This item is Discontinued.

Parker Needle Valve, Straight, 316 SS, 1/2 In. 8A-V8LR-SS

Needle Valve, Straight, 316 SS, 1/2 In. (Discontinued)

  • Mfr # 8A-V8LR-SS
  • Zoro # G1234581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8A-V8LR-SS
Zoro #
G1234581
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Max. Height
4 3/16 in
Length
3 1/16 in

Details

Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5000 psi
Max. Flow
1.23 gpm
Item
Needle Valve
Handle Material
Nylon
Temp. Rating
-65 Degrees to 450 Degrees F
Seal Material
PTFE
Fitting Style
Straight
Stem Type
Blunt
Standards
Tested In Accordance to ISA S75.02

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 1/2 in, A-LOK(R)/Compression Connection, Stem Type Blunt, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 1.23 gpm, Max. Height 4 3/16 in, Length 3 1/16 in, Standards Tested In Accordance to ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.