Roxtec Ezentry
Cable/Pipe Seal, 0.13 to 0.65 in. dia.
Mfr # EzEntry 4/4
Zoro # G1238106
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Length 3.72 in
- Width 2.76 in
- Cable or Pipe Diameter Range 0.13 in to 0.65 in
- Material of Construction Polyamide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, Screw 8005K37N113V52
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond ADR11-21
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO IFS205
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black 9001KN203
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. EzEntry 32/32
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. EzEntry 4/4 mini
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. EzEntry 24/24
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. EzEntry 10/10
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. EzEntry 16/16
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. CF 16/16 AISI 304
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. CF 16/4
- Roxtec Ezentry Cable Entry Systems