General Purpose Hand Truck, 1000 lb.

  • Mfr # 4ZH99

  • Zoro # G1238176


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
19 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZH99
Zoro #
G1238176
UPC #
190735341254
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
19 in
Wheel Diameter
10 in
Wheel Width
2 in
Noseplate Depth
10 in
Noseplate Width
14 in
Overall Depth
19 5/8 in
Nose Plate Depth
10 in
Nose Plate Width
14 in
Overall HxWxD
48 in x 19 in x 19 5/8 in
Nose Plate WxD
14 in x 10 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Type
Solid Straight
Frame Type
Rounded Back
Includes Wheel Fenders
Without Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Frame Finish
Powder Coated
Nose Plate Material
Steel
Caster/Wheel Mounting Location
2-Wheel
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Standard
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Axle-Mounted Wheel Type
Tread on Core
Includes Foot Assist
Without Foot Assist
Includes Load Protector
Without Load Protector

Description

General Purpose Hand Truck, Load Capacity 1,000 lb, Overall Depth 20 in, Overall Height 48 in, Overall Width 19 in, Nose Plate Depth 10 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.