Relief Valve, 3/4", PVC/EPDM, Adjustable 5-75 psi, Threaded

  • Mfr # RV1075TE

  • Zoro # G1239786


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
PVC
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV1075TE
Zoro #
G1239786
UPC #
610377652698
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
6 7/8 in
Overall Length
3 1/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
PVC
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
25 psi
Seat Material
EPDM
Spring Material
Stainless Steel
Pressure Range
5 to 75 psi
Temp. Range
40 Degrees to 140 Degrees F
Test Lever
Test Lever Not Included
Disc Material
PVC
Standards
ASTM D1784
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Operating Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
5 psi

Description

Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Not Applicable BtuH, Disc Material PVC, Overall Height 6 7/8 in, Overall Length 3 1/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever Test Lever Not Included, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.