Dayton
Welding Cylinder Truck, 1 Cyl, 500 lb.
Mfr # 4ZJ12
Zoro # G1242963
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 7/8 in
- Overall Width 20 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. 2MPV4
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity 34D674
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb 2MPV2
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity 34D673
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. 4ZJ16
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity 34D676
- DAYTON Welding Cylinder Truck, 2 Cyl, 225 lb. 2W514
- DAYTON Cylinder Dolly, Hard Rubber Wheels 34D683
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ08
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. 822-10
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. 7301-BK
- Dayton Cylinder Trucks