Poly Tubing, Spiral, OD 12mm, 1160mm

  • Mfr # 2MPS-12M-40-01

  • Zoro # G1243024


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MPS-12M-40-01
Zoro #
G1243024
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
1,160 mm
Tail Length
4 in
Tube B Inside Diameter
8 mm
Tube B Wall Thickness
2 mm
Tube A Wall Thickness
2 mm
Overall Tubing Length
116 cm
Tube B Outside Diameter
12 mm
Tube A Outside Diameter
12 mm
Tube A Inside Diameter
8 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Tolerance
+/-0.004 in
Item
Tubing
Burst Pressure
420 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Temp. Range
-68 Degrees to 140 Degrees F
Vacuum Rating
28 in Hg
Type
Bonded, Spiral
Application
Gas
Material
Polyurethane
Color
Black/Clear Blue
System of Measurement
Metric
Maximum Operating Temperature
160 Degrees F
Bonding
Bonded Spiral
Tube B Color
Blue
Tube A Color
Black
For Fluid Type
Gas, Liquid, Oil
Tube Form
Coil
Number of Tubes
2
Industry Application
OEM
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-40 Degrees F
Features
Multiple-Bore Bonded Spiral
Does Not Contain
Does Not Impart Taste
Tube A Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
150 psi @ 75 Degrees F
Tube B Clarity
Semi-Clear
Autoclavable
No
Material Trade Name
Surethane
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Hardness
Shore A 98
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 116 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.