Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PFA Tubing, 0.750 ID X .875 OD X 50 FT Each
- Mfr # TPFANA.750X.875X50FT
- Zoro # G100922391
product price:
$
1,195.99
/ea
Free Shipping & Returns
Key Features
Material
PFA
Length
12
Width
12
Height
8
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPFANA.750X.875X50FT
- Zoro #
- G100922391
- UPC #
- -
- Country of Origin
- Multiple
- Material
- PFA
- Color
- Natural
- Weight
- 7
- Specific Gravity (73 Deg: g/cm3)
- 1.81
Dimensions
- Length
- 12
- Width
- 12
- Height
- 8
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.