Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXJ2

  • Zoro # G1245343


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXJ2
Zoro #
G1245343
UPC #
190735242476
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
5/16 in
Length
14 3/4 in
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Width
8 in
Overall Height
8.5 in
Overall Length
14.7 in
Overall Width
7.9 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
82 ft
Max. Pressure - Pumps
35 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Type
ODP
Max. Specific Gravity
1.0
Housing Material
Cast iron
Bearing Type
Ball
Includes
Manual
GPM of Water @ 20 Ft. of Head
39
GPM of Water @ 60 Ft. of Head
21
Motor Enclosure
Open Dripproof
Frame
56J
Phase
Three
Inlet
1-1/4"
Inlet Pressure
200 psi
Max. Liquid Temp.
200 Degrees F
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 50 Ft. of Head
28
Impeller Material
Cast Iron
Motor RPM
3,450 RPM
HP
1/2
Seal Material
Viton
Voltage
208-230/460VAC
GPM of Water @ 40 Ft. of Head
32
Max. Pressure
35 psi
Duty
Continuous
Best Efficiency GPM @ Head
29 @ 47 ft
Impeller Type
Closed
Port Rotation
4 Position Increments
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Amps
1.8-1.7/0.9
GPM of Water @ 10 Ft. of Head
42
GPM of Water @ 25 Ft. of Head
37
Agency Compliance
UL Approval in Motor
Outlet
1"
GPM of Water @ 30 Ft. of Head
36
GPM of Water @ 70 Ft. of Head
15
GPM of Water @ 15 Ft. of Head
40
Item
Centrifugal Pump
Hz
60
Max. Case Pressure
200 psi
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Standards
UL Listed (Motor Only)
Specific Gravity (Maximum)
1
Seal Type
Mechanical
Flow Rate @ 70 ft of Head (Maximum)
15 gpm
Motor Frame Designation
56J
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Feet of Head (Minimum)
10 ft
Maximum RPM
3,450 RPM
Maximum Media Temperature
200 Degrees F
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Flow Rate @ 50 ft of Head (Maximum)
28 gpm
Discharge Type
NPT
Compatible with Media Type
Non-Flammable Liquids
Best Efficiency Flow
29 gpm
Shut Off Pressure (Maximum)
35 psi
Discharge Rotation
90 Degrees Increments
Intake Type
NPT
Maximum Feet of Head
70 ft
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
39 gpm
Shaft Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
21 gpm
Impeller Design
Closed
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 10 ft of Head (Maximum)
42 gpm
Best Efficiency Head
47 ft
Nameplate Voltage
230/460V AC
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
32 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 70 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 20 ft of Head (Maximum) 39 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.