Float Ball, Round, Plastic, 8 In
Mfr # 109-864
Zoro # G1245456
product price:Â $20.99
/eaKey Features
Material of Construction
Plastic
Connection
Internal
Shape
ROUND
Thread Size
3/8"-16
Float Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
109-864
Zoro #
G1245456
UPC #
190735477960
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Float Dia.
8 in
Overall Diameter
8 in
Details
Item
Float Ball
Material of Construction
Plastic
Connection
Internal
Shape
ROUND
For Use With
3FXF6, 3FXF9
Material
Polyethylene
Connection Type
Threaded
Product Type
Tank Ball
Compatible Product Type
Float Rods, Float Valves
Float Shape
Cylindrical
Connection Location
Internal
Description
Float Ball, Plastic, Internal Connection, 8 in Float Dia., Thread Size 3/8 In.-16, For Use With 3FXF6, 3FXF9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.