1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing

  • Mfr # 5P887

  • Zoro # G1251433


product price:  $7.15
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P887
Zoro #
G1251433
UPC #
190735914328
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size
1-1/4" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Material
Malleable Iron
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Color
White
Fitting Side B Gender
Female
Class
Class 150
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2

Description

Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 1 1/4 in, Male, NPT, 11 1/2, 3/4 in, Female, NPT, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.