90 Degree Elbow 90 Degree Elbow, 3" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1LBV1

  • Zoro # G1251975


product price:  $80.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBV1
Zoro #
G1251975
UPC #
190735914335
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1000 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side B Gender
Female
Color
Black
Fitting Side A Pipe Threading
8
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Elbow, Malleable Iron, Class Class 300, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.