Tsubaki
Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth
Mfr # 41B16
Zoro # G1256464
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.188 In (2012 1.3/16)
- CRC Super Penetrant, Aerosol Can, 11 Oz. (03060)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- DAYTON A57 V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (6A148)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (40BS18H X 1 1/2)
- Tsubaki Chains & Chain Sprockets