Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth
Mfr # 40B19F-1
Zoro # G2824534
original price:
$28.49
12% off
new price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B19F-1
- Zoro # G2824534
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 3.038 |
Keyseat Size (In.) | 1/4 x 1/8 |
Outside Dia. (In.) | 3.300 |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1 |
Pitch Dia. | 3.038 in |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 3.038 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.284 in |
Hub Diameter | 2 1/2 in |
Outside Diameter | 3.3 in |
Details
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL928NA)
- COILHOSE PNEUMATICS Polyurethane Tubing 5/32" OD x 100' Clear (CO PT2503-100TC)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9F-3/8)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TSUBAKI Sprocket, 1" Bore Dia., 12 Teeth (2082B12)
- Tsubaki Chains & Chain Sprockets