This item is Discontinued.

Parker Butterfly Valve, Clamp, 4 In., SS BFLY-4.0-12-S-316

Butterfly Valve, Clamp, 4 In., SS (Discontinued)

  • Mfr # BFLY-4.0-12-S-316
  • Zoro # G1259115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFLY-4.0-12-S-316
Zoro #
G1259115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4"

Details

Item
Butterfly Valve
Style
Clamp
Body Material
Stainless steel
Max. Vacuum
14.2 psi
Handle Type
12 Position Lever
Temp. Range
15 to 200 Degrees F
Disc Material
Stainless Steel
Standards
USDA Approved

Description

Butterfly Valve, Clamp Style, Body Material Stainless Steel, Max. Vacuum 14.2 psi, Pipe Size 4 in, Temp. Range 15 to 200 Degrees F, Disc Material Stainless Steel, Handle Type 12 Position Lever, Standards USDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.