Gate Valve, Class 125, 2-1/2 In.

  • Mfr # 2885-M 2 1/2

  • Zoro # G1259361


product price:  $421.70
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
Cast Iron
Pipe Size - Valves
2 1/2"
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2885-M 2 1/2
Zoro #
G1259361
UPC #
697988580381
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Pipe Size - Valves
2 1/2"
Inlet to Outlet Length
7 1/2 in
Overall Length
7.5 in
Handle Diameter
7 in
Connection Size - Side 2
2 1/2 in
Handle Height
16.88 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Body Material - Valves
Cast Iron
Handle Type
Wheel
Handle Material
Cast Iron
Wedge Material
Cast Iron
Top of Handle to Inlet Center
16 1/2 in
Stem Material
Brass
Max. Water Pressure - CWP
200 psi
Valve Class
Class 125
Standards
MSS SP-70
Valve Stem Type
Rising
Max. Working Steam Pressure - WSP
125 psi
Max. Cold Working Pressure - CWP
200 psi
Valve Max. Fluid Temp.
353 Degrees F
Bonnet Style
Bolted
Stem Type
Outside Screw and Yoke (OS&Y)
Seal Material
Bronze
Seat Material
Bronze
Bonnet Material
Cast Iron
ANSI Flange Class
Class 125
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
Flange
For Media
Gas, Oil, Water
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
353 Degrees F
Coefficient of Volume (Cv)
335

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 335, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.