Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
Mfr # SMHWI0-601250SL-100P
Zoro # G1261513
product price:Â $3.15
/pk 100, $0.03/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SMHWI0-601250SL-100P
Zoro #
G1261513
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
1/4 in
Head Dia.
0.328 in
Head Height
0.093 in
Thread Size
#6
Head Width
0.328 in
Driver Size
1/4 in
Size
#6
Length
1 1/4 in
Maximum Head Height
3/32 in
Maximum Head Width
21/64 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.328 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.