Shop ITW
See all product information
Create Account
Sheet Metal Screw, #8-15 x 1 in, Zinc Plated Steel Truss Head
- Mfr # 21510
- Zoro # G502568654
product price:Â
$
72.45
/ea
Key Features
Truss Head
Drilling Tip
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21510
- Zoro #
- G502568654
- UPC #
- 92097215108
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Truss
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8-15
- Fastener Length
- 1 in
Description
ITW TEKS LATH SHARP POINT SCREW - #8-15 X 1" - PKG OF 510 - 21510 PROVIDES SECURE METAL-TO-METAL FASTENING WITH STRONG HOLDING POWER. THE SCREWS FEATURE SHARP POINTS AND CAN BE USED WHERE A WIDE, LOW-PROFILE SCREW HEAD IS NEEDED. FEATURES:
- IDEAL FOR FASTENING 25-20-GAUGE METAL TO METAL STEEL CONSTRUCTION USE TO ATTACH METAL LATH TO STEEL STUDS FOR STUCCO/PLASTER APPLICATIONS AND TO ATTACH PRE-DRILLED METAL BRACKETS TO STEEL STUDS GREAT FOR APPLICATIONS REQUIRING A WIDE, LOW-PROFILE HEAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.