Welding Gloves, Premium Leather, 2XL, 1 PR

  • Mfr # ARCSTK-00-012

  • Zoro # G1263891


product price:  $38.99
/pr

Key Features

Glove Size
2XL
Application
Stick
Palm Material
Premium Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARCSTK-00-012
Zoro #
G1263891
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Welding Gloves
Application
Stick
Palm Material
Premium Leather

Description

Arc Stick,White,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.