Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61883
Zoro #
G1266282
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3/8"
Outside Dia.
1/2"
Wall Thickness
1/16"
Details
Item
Tubing
Tolerance
+0.002 to -0.004"
Standards
NFE 49.100
Material
Nylon
Color
Blue
Hardness
Shore D: 60
Description
Tubing, Color Blue, Hardness Shore D: 60, Material Nylon, Standards NFE 49.100, Wall Thickness 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.