This item is Discontinued.

Gf Piping Systems Polypropylene Ball Valve Inline Union 1" 167546584

Polypropylene Ball Valve Inline Union 1" (Discontinued)

  • Mfr # 167546584
  • Zoro # G1268556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167546584
Zoro #
G1268556
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in
Overall Length
7.52 in

Details

Body Material
Polypropylene
Body Style
Inline True Union
Features
Integrated Stainless Steel Mounting Inserts
Standards
ASTM D 4101
Port
Full
Max. Pressure
230 psi CWP
Handle Material
Polypropylene
Seat Material
PTFE
Handle Type
Tee
Connection Type
Flanged x Flanged
Ball Valve Product Group
Manual
Temp. Range
0 Degrees to 180 Degrees F
Valve Structure
2-Piece
Ball Valve Basic Body Material
Plastic
Ball Material
Polypropylene
Item
Ball Valve
Seal Material
EPDM
Type
Two Piece, True Union, Actuatable
Connection
Flanged
Material of Construction
Polypropylene
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material Polypropylene, Ball Material Polypropylene, Handle Type Tee, Seal Material EPDM, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.