304 Stainless Steel Coupling, 3/8 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 40FC111N038

  • Zoro # G1270893


product price:  $3.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40FC111N038
Zoro #
G1270893
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
28.5 mm
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Class
Class 150
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
For Pipe Schedule
40
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 40FC111N038 is a stainless steel coupling that provides a straight-through connection between two pipes/tubes. This fitting supports applications involving air, natural gas, non-potable water, oil, potable water, and steam. Constructed of 304 stainless steel, it features female NPT connections on both ends, each with a nominal pipe size of 3/8 inch and 18 threads per inch. Rated for Class 150 pressure and a maximum operating pressure of 300 psi, it conforms to ASTM-A-351 material standards, ASME B1.20.1 thread specifications, and MSS-SP-114 Class 150 pressure requirements. Key Features:

  • Material: 304 Stainless Steel
  • Type: Coupling with female NPT connections on both ends
  • Nominal Pipe Size: 3/8 inch per side
  • Thread Size: 18 threads per inch
  • Pressure Rating: Class 150, 300 psi maximum operating pressure
  • Applications: Air, natural gas, non-potable water, oil, potable water, steam
  • Standards: ASTM-A-351, ASME B1.20.1, MSS-SP-114 Class 150
  • Overall Length: 28.5 mm
  • Color: Silver
  • Includes no pre-applied thread sealant or seal
  • Low Lead Compliance: Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.