Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI

  • Mfr # LB64SA-PTC1-G19

  • Zoro # G1272573


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
30.00 gpd
Max. Pressure - Pumps
100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB64SA-PTC1-G19
Zoro #
G1272573
UPC #
-
Country of Origin
United States

Dimensions

Length
9 1/2 in
Width
5 in
Height
9 15/16 in
Cord Length
6 ft
Overall Height
9.9 in
Overall Width
5 in
Overall Length
9.5 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
30.00 gpd
Max. Pressure - Pumps
100 psi
Diaphragm Material
CSPE, PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-3.0%
Seals and O-Rings - Pumps
PTFE
Max. Flow Rate
30 gpd
Head and Fitting Material
GFPPL
Item
Chemical Metering Pump
Self-Priming
Yes
Body Material - Pumps
ABS
Tubing Material
PVC/Polyethylene
Turn Down Ratio
100:1
Hz
50/60
Reproducibility
+/-3.0%
Item - Chemical Metering Pumps
Chemical Metering Pump
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Max. Pressure
100 psi
cc/Min.
78.9 cc/min
Suction Lift
4 ft
Max. Viscosity
1000 cps
Body Material
ABS
Ball Material - Pumps
Ceramic
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Includes
4 ft Suction Tubing, 8 ft Discharge Tubing and 4 ft Bleed Valve Tubing, Backpressure Injection Valve Assembly, Bleed Valve, Foot Valve/Strainer Assembly
Max. Strokes per Minute
125 stroke/min
Min. Flow Rate
0.3 gpd
Ball Material
Ceramic
Phase
Single
Head and Fitting Material - Pumps
GFPPL
Pump Type
Diaphragm
Number of Feeds
1
Seals and O-Rings
PTFE
Priming
Self-Priming
Intake Connection Type
Tube
Discharge Connection Type
Tube
Check Ball Material
Ceramic
Nameplate Voltage
115V AC
Duty Cycle
Continuous
Control Programs
Manual Control
Motor Thermal Protection
Auto
Flow Rate (Minimum)
0.3 gpd
Horsepower (Maximum)
1/5 hp
Stroke Rate (Maximum)
125 stroke/min
Fitting Material
Glass-Filled Polypropylene
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Degassing Valve Included
No
Housing Material
ABS
Flow Rate (Maximum)
30 gpd
Viscosity (Maximum)
1,000 cps
Media Temperature (Maximum)
104 Degrees F
Pump Drive Type
Solenoid
Seal Material
PTFE
Operating Pressure (Maximum)
100 psi
Head Material
Glass-Filled Polypropylene
Frequency
60 Hz

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.