Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 10 PK

  • Mfr # LWXIS112USA-010BX

  • Zoro # G1273937


product price:  $34.59
/pk 10, $3.46/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWXIS112USA-010BX
Zoro #
G1273937
UPC #
715005257723
Country of Origin
United States

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
2.013 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
Inside Diameter
1.129 in
Inside Diameter - Maximum
1 1/8 in
Outside Diameter - Maximum
2 1/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Rockwell Hardness
C38
Thickness Tolerance
+0.020 in
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 1 1/8 In, Inside Dia. 1.129 In, Outside Dia. 2.013 In, Thickness 0.375 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.