Air Regulator, 3/4 In NPT, 470 cfm, 300 psi

  • Mfr # R30-06-000

  • Zoro # G1275057


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
3/4 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
10 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Overall Height - Regulators
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R30-06-000
Zoro #
G1275057
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
3/4 in
Overall Height - Regulators
10.3 in
Overall Height (Regulators)
10.30"
Pipe Size (Regulators)
3/4"
Overall Width - Regulators
4.3 in
Overall Width (Regulators)
4.30"
Overall Width
4 5/16 in
Overall Height
10 5/16 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Overall Depth
2 5/8 in
Pressure Gauge Port Size
1/4 in
Height
10.3"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
10 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Series
R30
Gauge Port
1/4 in NPT
Max. Temp. (Regulators)
150 Degrees F
Adjustment Knob
Rising
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Flow - Regulators
470 cfm
Adjustment Range (Regulators)
10 to 125 psi
Max. Inlet Pressure (Regulators)
300 psi
Max. Flow (Regulators)
470 cfm
Body Material
Zinc
Maximum Flow Rate
470 cfm
Air Inlet Gender
Female
Minimum Regulated Pressure
10 psi
Seal Material
Nitrile
For Fluid Type
Air
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
150 Degrees F
System Location
Air Line
Number of Air Inlets
1
Pressure Drop
15 psig
Maximum Regulated Pressure
125 psi
Air Inlet Type
NPT
Number of Air Outlets
1
For Substance Type
Air
Weight
6 lb
Adjustment Mechanism
Knob
Air Outlet Type
NPT
Air Outlet Gender
Female
Maximum Operating Pressure
300 psi
Pressure Gauge Included
No
Minimum Operating Temperature
32 Degrees F
Regulator Type
Relieving
Type
Modular

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 470 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 5/16 in, System Location Air Line, Series R30, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.