This item is Discontinued.

Spence Safety Relief Valve, 2 x 2-1/2 In, 50 psi 015CZHA-050

Safety Relief Valve, 2 x 2-1/2 In, 50 psi (Discontinued)

  • Mfr # 015CZHA-050
  • Zoro # G1276222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015CZHA-050
Zoro #
G1276222
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 1/2 in
Overall Height
6 11/16 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Disc Material
Brass ASTM B16/Bronze ASTM B62
Application
Liquid, Steam, Air and Gas
Pressure Range
5 to 60 psi
Standards
ASME for Air Service
Spring Material
Plated Steel
Test Lever
No
Seat Material
Bronze
Factory Set Pressure
50 psi
Temp. Range
-20 Degrees to 400 Degrees F

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 50 psi, Pressure Range 5 to 60 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 6 11/16 in, Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No, Standards ASME for Air Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.