Reducing Bushing Nickel Plated Brass Reducing Bushing, 1/2 in Male NPT X 1/4 in Female NPT

  • Mfr # 82280N-08-04

  • Zoro # G1277211


product price:  $3.85
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82280N-08-04
Zoro #
G1277211
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Fitting Length
3/4 in
Hex Size
22 mm
Pipe Fitting Length
3/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Overall Pipe Length
0.965"
Overall Length
15/16 in
Fitting Side B Outside Diameter
1/2 in
Fitting Thread Size B
1/4 in -18
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2 in -14

Details

Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Reducing Bushing
Basic Fitting Shape
Bushing
Temp. Range
0 Degrees to 140 Degrees F
Standards
ASSE
Application
Air
Material Grade
CA360
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Finish/Coating
Nickel-Plated
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Max. Steam Pressure
250 psi
Maximum Operating Pressure
250 psi
Includes Seal
No

Description

Reducing Bushing, Brass, Nickel-Plated, CA360, 1/2 in, Male, NPT, 1/2 in, 14, 1/2 in -14, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.