Air Regulator, 1/4 In NPT, 13 cfm, 300 psi

  • Mfr # 4ZM13

  • Zoro # G1277403


product price:  $12.89
/ea

Key Features

Overall Width - Regulators
1.65 in
Body Material
Zinc
Gauge Port
1/8 in NPT
Max. Temp. - Regulators
150 Degrees F
Adjustment Range (Regulators)
5 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZM13
Zoro #
G1277403
UPC #
190735632192
Country of Origin
China

Dimensions

Overall Width - Regulators
1.65 in
Overall Width (Regulators)
1.65"
Overall Height (Regulators)
2.25"
Overall Height - Regulators
2.25 in
Pipe Size (Regulators)
1/4"
Pipe Size - Regulators
1/4 in
Overall Width
1 5/8 in
Overall Height
2 1/4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Height
2.25"

Details

Item
Compressed Air Regulator
Body Material
Zinc
Gauge Port
1/8 in NPT
Max. Temp. - Regulators
150 Degrees F
Adjustment Range (Regulators)
5 to 150 psi
Max. Temp. (Regulators)
150 Degrees F
Adjustment Range - Regulators
5 to 150 psi
Max. Flow (Regulators)
12 cfm
Valve Design
Balanced
Adjustment Knob
Nonrising
Max. Inlet Pressure - Regulators
300 psi
Max. Inlet Pressure (Regulators)
300 psi
Max. Flow - Regulators
12 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Type
Modular
Series
Miniature
Maximum Flow Rate
12 cfm
Air Inlet Type
NPT
Air Outlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Air Outlet Gender
Female
Maximum Operating Pressure
300 psi
Adjustment Mechanism
Nonrising
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Air Inlet Gender
Female
Maximum Regulated Pressure
150 psi
Minimum Regulated Pressure
5 psi

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 1 5/8 in, Series Miniature, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Maximum Regulated Pressure 150 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.