Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 40 in L x 38 in W, 7/8 in Thickness, Rubber, Mini-Diamond Studded Top, Black

  • Mfr # 549S3840YB

  • Zoro # G1277832


product price: $138.41
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 in
Width
38 in
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549S3840YB
Zoro #
G1277832
UPC #
662641659049
Country of Origin
Thailand

Dimensions

Length
40 in
Width
38 in
Thickness
7/8 in
Mat Thickness
7/8 in
Mat Width
3 ft 2 in
Mat Length
3 ft 4 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
Yes
Mat Color
Black with Yellow Border
Antimicrobial
No
Welding Safe
No
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Weight
30.61 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
Edge Style
Beveled
Reversible
No
Border Color
Yellow
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Number of Border Stripes
3
FDA Compliance
No
Drainage Hole Shape
Circle
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Mat Product Type
Antifatigue Mat
USDA Certified
No
Thermally Insulating
No
Metal Detectable
No
Ramp Material
Nitrile Rubber
Backing Characteristics
Studded
X-Ray Detectable
No
Single Material Construction
Yes
NFSI High Traction Certified
No
Washdown Safe
Yes
FS209E Class
No
Number of Beveled Edges
3
Drainage Holes per sq ft
56
Surface Design
Raised Diamond Studs
Autoclavable
No
Anti-Slip Backing
Yes
Series
549 Safety Stance(R)
Antifatigue Material
Yes

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 38 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.