Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # EF8210G087

  • Zoro # G1278462


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G087
Zoro #
G1278462
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-3/16 in
Overall Length
2-13/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Width
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Body Material
Stainless steel
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Standards
UL Listed
Fluid Temperature - Maximum
175 Degrees F
Operating Pressure Differential Light Oil - Maximum
125 psi
Wattage
17.1 W
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
4
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Includes Seal
Yes
Mounting Orientation
Vertical
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO EF8210G087 is a 2-Way, 2-Position pilot-operated solenoid valve with a normally closed configuration designed to control the flow of air, inert gas, light oil, and water. It is rated to handle flows with air, inert gas, light oil, and water within the specified operating pressure and temperature ranges. Constructed with a stainless steel body and NBR seal material, it has a permitted mounting orientation: vertical, and rated for ambient temperatures from 14°F to 140°F. The valve includes the coil and necessary seals and is UL Listed for recognized standards.

Key Features:

  • Nominal Pipe Size: 1/2 in; Orifice Diameter: 5/8 in
  • Maximum Fluid Temperature: 175°F
  • Operating Pressure Differential: Maximum 150 psi for air/inert gas and water, 125 psi for light oil; Minimum 0 psi for air/inert gas, light oil, and water
  • Coil Enclosure: Explosion Proof, Watertight with Coil Insulation Class F
  • Electrical Connections: 1/2 in Conduit Hub; Voltage: 120V AC; Wattage: 17.1 W
  • Environmental Rating: Indoor and Outdoor use
  • Valve Dimensions: Overall Height 4-3/16 in, Length 2-13/16 in, Width 2-5/16 in; Center Line Pipe Center Size 3-7/16 in
  • Response Time: 1 second
  • Thread Type: NPT for inlet and outlet connections (NPTF)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.