1-1/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNG18

  • Zoro # G1280973


product price:  $47.49
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNG18
Zoro #
G1280973
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
18 in
Inside Dia.
1 1/2 in
Pipe Size (Nominal)
1-1/4"
Outside Dia.
1 3/4 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
1-1/4"
Overall Length
18 in
Inside Diameter
1 1/2 in
Outside Diameter
1 3/4 in
Nominal Pipe Size
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASTM A312
Max. Pressure
150 psi
Item
Pipe
Temp. Range
-60 Degrees to 450 Degrees F
Material (Pipe)
316 Stainless Steel
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Side A Gender
Male
Maximum Operating Pressure
150 psi
Material Grade
316
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Material
Stainless Steel
Schedule
Schedule 40
Side B Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 18 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.